Beli thread locker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dextone ThreadLocker Lem Bautatribut:
- Volume (ml): 50
- Dextone Threadlocker Lem BautDeskripsi:Lem Dextone blue thread locker adalah lem satu komponen yang kering saat tidak ada nya udara pada saat pemasangan material seperti baut. Dextone blue thread locker memiliki daya kekuatan rekat sedang yang melapisi ulir drat untuk membantu menahan getaran, kebocoran dan dapat digunakan untuk semua macam baut dan mur 1/4-3/4 (6mm-20mm). Mengurangi pemakaian dan penggantian mur dan baut yang berlebihan.atribut:
- Density (g/mL): 1.10
- LOCTITE 271 Threadlocker Lem Baut 50ml EN/CH/JPatribut:
- Checmical Basis/Base: Methacrylate
- Color: Red
- Fixture Time: 5-15 min.
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- Viscosity: 400 - 600 mPa.s (cP) Brookfield
- LOCTITE 242 Threadlocker Lem Bautatribut:
- Chemical Basis/Base: Methacrylate
- Color: Blue
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- TEKIRO Selang Pompa GemukDeskripsi:selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs dan bertype 4500 psi, 12" flexible hose, 4 jaws coupler to fitstrongly dan berdimensi 330mm 31mm 9mmFungsi :selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcsatribut:
- Material: Polyurethene
- Dimension 1 (mm): 330
- Dimension 2 (mm): 31
- Dimension 3 (mm): 9
- Dimension 4 (mm): 7
- Dimension 5 (mm): 13
- LOCTITE Threadlocker Lem Baut Super Screw Glueatribut:
- Color: Purple
- Fixture Time Max: 360
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- Chemical Type: Dimethacrylate ester
- Fixture Time (minute): 8
- Fixture Time Steel (minute): 15
- Size (ml): 50
- Temperature Range (°С): 150
- Type of Product: Threadlocking Adhesive
- KRISBOW Threadlocker Lem Baut High TemperatureDeskripsi:THREADLOCKER Krisbow Adhesives Threadlockers perfor m by filling the space between threaded metal parts, for ms a tough adhesive bond and seal when it harden. It prevents vibration loosening and seal against leakage and prevent corrosion. Available in a variety of strengths and temperatute ratings. Krisbow Adhesive Threadlockers remain the most reliable way to lock and seal threaded fasteners of all shapes and sizes. inchreasing perfor mance while reducing cost.atribut:
- Torque Break/Prevail (N m): 20/30
- Viscosity (cPs): 7000
- Appearance: Red
- Fixture Time (minute): 15
- Temperature Range (°C): -55 to 230
- Dimensions (LxWxH) (mm): 60x30x160
- KRISBOW Threadlocker Lem Baut Super Kuatatribut:
- Torque Break/Prevail (N m): 22/10
- Viscosity (cPs): 1000-4000
- Appearance: Red
- Fixture Time (minute): 15
- Temperature Range (°C): -55 to 150
- Dimensions (LxWxH) (mm): 60x30x160
- JET INOUE Sunshade for TruckDeskripsi:A standard product that softens sunlight and temperature and easily protects your private life! It has the effect of suppressing the temperature rise inside the car. (Deodorant & Insulation + UV Cut) Decomposes odors with photocatalytic effect! Insulation material suppresses temperature inside the car! Easy to install! One-touch installation with suction cups!atribut:
- Type: For 1 box to 2t car
- Included Accessories: 2 suction cups for mounting
- Dimensions (WxH) (mm): 1600x750
- JET INOUE Room Fan Twin Type Swinging TypeDeskripsi:Wind direction is free! Twin fan circulator !! Room fan equipped with two 2.5 inch fans. The angle can be adjusted independently for each, and the pedestal has a swing ON/OFF function. The air volume is adjusted in 2 steps. For 24V vehicles only. Cigar power supply type. Increase the efficiency of the air conditioner and enjoy the natural breeze.atribut:
- Material: ABS
- Color: Black
- Cable Length (m): About 3
- Dimensions (WxHxD) (mm): 305x150x130
- Rating (A): Approximately 0.6 (in strong winds); Approximately 0.5 (in weak winds)
- Sola Ratchet Wrench Set (Kunci Ring Pas)Deskripsi:Ukuran : 8mm - 10mm - 12mm - 13mm - 14mm - 17mm - 19mmatribut:
- Material: CR-V (Chrome Vanadium Mirror Polishing)
- Size (mm): 8-9
- SATA Fully Polished Dual-Purpose Quick-ReleaseDeskripsi:- 12-piece fully polished dual-purpose quick-acting set (8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19MM)
- Startools Double Ring Wrench SetDeskripsi:• Anti Slip Pattern• Torque ability exceeds DIN requirement by 25%• Jaw set at 15°atribut:
- Material: 31 CrV 3 Chrome Vanadium Steel
- Standard: Conforms to DIN 3110, ISO 3318, ISO 1085
- APR Kunci Ring Pas RachetDeskripsi:APR kembali mengeluarkan alat bengkel fenomenal dengan kualitas tinggi desain dan bahan BAJA dari EropaType AP68 ini bukanlah ring pas biasa. Ini adalah kunci rachet ring pas. Dengan menggunakan kunci ini maka pekerjaan akan 10x lebih cepat dan lebih nyaman dibanding ring pas biasa. Keunggulan :- sangat presisi tidak membuat baut slek / rusak- bahan kunci dari baja nano satu" nya di dunia- panjang kunci sudah di sesuaikan dg kondisi mobil dan motor jadi sangat nyaman. Terimakasih.Spesifikasi :- 8mm 10mm, 12mm, 13mm, 14mm, 17mm,19mmTotal ada 7unit. Rachet ring pas. Mewah.atribut:
- Color: White Matte
- Size (mm): 8, 10, 12, 13, 14, 17,19
- Mollar Kunci Ring Pasatribut:
- Size (mm): 8, 10, 11, 12, 13, 14, 17, 19
- WIN Lubricants Oli Transmisi ATF IIDDeskripsi:WIN ATF IID oli transmisi matic dengan spesifikasi dextron IID. Kompatibel dengan semua gasket dan seal, melindungi mesin dari korosi, mencegah pembentukan endapan, dan memiliki stabilitas terhadap oksidasi di suhu operasional tinggi. WIN ATF bisa digunakan juga sebagai cairan power steering. Dextron IID, GM ATF tipe Aatribut:
- Size (L): 1
- monotaro Light Tiger Seat Cover (Driver'S Seat, Front Passenger Seat Set)Deskripsi:Light trucks-only seat coveratribut:
- Material: PE
- Color: black
- Set Content: Two x for the seat surface, two x seat back, two x head
- TIRE: Suzuki / Carry (H11.1 ~ H23.7), Daihatsu / Hijet (H16.12 ~ H22.8), Mitsubishi / minicab (H12.11 ~ H23.11), Subaru / Sambar (H17.11 ~ H24.3 ), Honda / Activision (H11.5 ~ H21.12), Mazda / Scrum (H17.9 ~ H23.5), Nissan / Clipper (H15.9 ~ H24.1)
Daftar Harga thread locker Terbaru March 2026
| Dextone ThreadLocker Lem Baut | Rp93.900 |
| Dextone Threadlocker Lem Baut | Rp329.900 |
| LOCTITE Threadlocker Lem Baut 243 | Rp82.900 |
| LOCTITE 271 Threadlocker Lem Baut 50ml EN/CH/JP | Rp379.900 |
| LOCTITE 242 Threadlocker Lem Baut | Rp379.900 |
| TEKIRO Selang Pompa Gemuk | Rp199.900 |
| Xtraseal Threadlocker Lem Baut 9243 Blue Medium Strength | Rp25.900 |
| LOCTITE Threadlocker Lem Baut Super Screw Glue | Rp379.900 |
| KRISBOW Threadlocker Lem Baut High Temperature | Rp189.900 |
| KRISBOW Threadlocker Lem Baut Super Kuat | Rp189.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/Dextone%20ThreadLocker%20Lem%20Baut/7eP105288266-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Dextone%20Threadlocker%20Lem%20Baut/P102037638-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20271%20Threadlocker%20Lem%20Baut%2050ml%20EN%2FCH%2FJP/61P103752217-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20242%20Threadlocker%20Lem%20Baut/53P103752183-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Selang%20Pompa%20Gemuk/ixP105678681-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/Xtraseal%20Threadlocker%20Lem%20Baut%209243%20Blue%20Medium%20Strength/21P106344073-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20Threadlocker%20Lem%20Baut%20Super%20Screw%20Glue/iwP103057680-2.jpg)





/6nP111548239-1.jpg)





/03P103180003-1.jpg)